Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS16B-2-CL
Description
RS16B-2CL CHAIN LINK ; 16B-2 1MM CHAIN PITCH SPRING CLIP
Part # RS16B-2CL
BDI # 1405826
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602443
Chain Series:
Standard
Internal Special Features:
No
16B-2 C/L
Description
16B-2 C/L CONNECTING LINK ; COTTERED PIN TYPE 10EA/PAK
Part # 16B2S11I
BDI # 19303936
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D16CTB95
Description
D16CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB95
BDI # 607503
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569990
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed