Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180
Component:
Chain
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
180 O/L
Description
180-1 O/L CHAIN OFFSET LINK ; 180 CHAIN 2-1/4" CHAIN PITCH COTTERED
Part # 180-1 OL
BDI # 18151356
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180
Component:
Offset Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598191
180 C/L
Description
180-1 C/L CHAIN CONNECTING LINK ; 180 CHAIN 2-1/4" CHAIN PITCH COTTERED
Part # 180-1 CL
BDI # 18151354
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180
Component:
Connecting Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598222
Chain Series:
Standard
Internal Special Features:
No
180 RIV 10FT
Description
180-1 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # 180-1 RIV 10FT
BDI # 18151357
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180
Component:
Chain
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.238
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.441
Pitch Diameter - Millimeter:
437.845
Mounting Method:
Rough Bore