HC2040VRP-10T
Description
HC2040VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # C2040VRP-10
BDI # 22377359
Features
Chain Pitch - Inch:
1
Chain Size:
2040-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.326
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.346
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
84.48
Mounting Method:
Rough Bore
RF2040S-2 RIV 4LAA1-4LD3
Description
TSUBAKI RF2040S-2 RIV 4LAA1-4LD3
Part # RF2040S-2 RIV 4LAA1-4LD3
BDI # 1478967
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040-2
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With AA1/D3 Attachment | Attachment Spacing at Every 4 Link
Chain Series:
Double Pitch Drive
Internal Special Features:
No