Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-3
Component:
Offset Link
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
RS32B-3 RIV 10FT
Description
RS32B-3 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # RS32B-3RB
BDI # 22382800
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
2
Chain Size:
32B-3
Component:
Chain
Roller Diameter - Millimeter:
29.21
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
32B-3-12B
Description
32B-3-12B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006013
BDI # 18122039
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
32B-3-14A
Description
32B-3-14A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006016
BDI # 18122042
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.988
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.962
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore