RS80-4-CL
Description
80-4 C/L CP CHAIN CONNECTING LINK ; 80-4 CHAIN 1" CHAIN PITCH COTTERED
Part # 80-4CL
BDI # 903855
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-4
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602399
Chain Series:
Standard
Internal Special Features:
No
RS80-4-OL
Description
80-4 O/L CHAIN OFFSET LINK ; 80-4 CHAIN 1" CHAIN PITCH COTTERED
Part # 80-4OL
BDI # 903856
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-4
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602398
DMD-80-4C-10FT;D0052
Description
DMD-80-4C-10FT ; D0052 RLLR CHAIN ; 10FT/BOX
Part # 101954266; DMD-80-4C-10FT;D0052
BDI # 20857320
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-4
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-80-4 CT CO LINK;D1015
Description
DMD-80-4 CT CO LINK ; D1015 ; 1" PITCH 4-STRAND 80-4 ANSI
Part # 101955524; DMD-80-4 CT CO LINK;D1015
BDI # 21486023
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-4
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore