C2052 RIV 6LSA2 10FT
Description
C2052 RIV 6L/SA-2 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2052SA26LRB
BDI # 22379014
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SA2 Attachment | Attachment Spacing at Every 6 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2052 RIV 4LSK2 10FT
Description
C2052 RIV 4L/SK-2 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2052SK24LRB
BDI # 22378988
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK2 Attachment | Attachment Spacing at Every 4 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2052 RIV 4LD3 10FT
Description
C2052 RIV 4L/D-3 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2052D34LRB
BDI # 22378982
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D3 Attachment | Attachment Spacing at Every 4 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2052 RIV 7LSA1 10FT
Description
C2052 RIV 7L/SA-1 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2052SA17LRB
BDI # 22379250
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SA1 Attachment | Attachment Spacing at Every 7 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2052 RIV 7LSK1 10FT
Description
C2052 RIV 7L/SK-1 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2052SK17LRB
BDI # 22379254
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK1 Attachment | Attachment Spacing at Every 7 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No