C2060H-1-CL-CP
Description
C2060H C/L CP CHAIN CONNECTING LINK ; C2060 1-1/2" CHAIN PITCH COTTERED
Part # C2060HCLCP
BDI # 903700
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602600
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
C2060H RIV 10FT
Description
C2060H RIV CONVEYING CHAIN ; 1.5" P 0.5" INS W 0.469" RLR DIA 10/BOX
Part # C2060HRB
BDI # 903706
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1
C2060H RIV 100FT
Description
C2060H RIV 100FT ROLLER CHAIN ; 100FT/REEL
Part # C2060HR100
BDI # 903704
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1
C2060H-1-OL
Description
C2060H O/L CHAIN OFFSET LINK ; C2060 1-1/2" CHAIN PITCH COTTERED
Part # C2060HOL
BDI # 903701
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Global Part Number GPN:
602703
C2060H-SS-1-CL
Description
C2060HSS C/L CHAIN CONNECTING LINK ; C2060 1-1/2" CHAIN PITCH SPRING CLIP
Part # C2060HSSCL
BDI # 1405788
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602647
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion Resistant