45540 D662 6T X 7/8

COMPARE

45540 D662 6T X 7/8

Description
45540 D662 6T X 7/8 SPROCKET ; NON RETURNABLE

DRIVES

Part # 101927615

BDI # 300546

Features

Chain Pitch - Inch: 1.664
Chain Size: D662
Chain Pitch - Millimeter: 42.266
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Other Features: Steel Pintle Sprocket | With Annular Ring
Mounting Method: Finished Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 1

Price Inventory : Available to order
Loading Price
QTY
45536 D662 6T X 3/4

COMPARE

45536 D662 6T X 3/4

Description
45536 D662 6T X 3/4 SPROCKET ; NON RETURNABLE

DRIVES

Part # 101927614

BDI # 300544

Features

Chain Pitch - Inch: 1.664
Chain Size: D662
Chain Pitch - Millimeter: 42.266
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Other Features: Steel Pintle Sprocket | With Annular Ring
Mounting Method: Finished Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 1

Price Inventory : Available to order
Loading Price
QTY
45536 D662 6T 3/4 W/.187 KW

COMPARE

45536 D662 6T 3/4 W/.187 KW

Description
45536 D662 6T 3/4 W/.187 KW ; POR

DRIVES

Part # 45538

BDI # 300545

Features

Chain Pitch - Inch: 1.664
Chain Size: D662
Chain Pitch - Millimeter: 42.266
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Other Features: Steel Pintle Sprocket | With Annular Ring
Mounting Method: Finished Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 1

Price Inventory : Available to order
Loading Price
QTY