60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60SDS22H
Description
60SDS22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR SDS BUSHING
Part # 60SDS22H
BDI # 623634
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31061
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
40BTB22H
Description
40BTB22H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 22T B-HUB ONE SIDE
Part # 40BTB22H
BDI # 620127
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32059
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
60BTB22H
Description
60BTB22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR 2012 BUSHING
Part # 60BTB22H
BDI # 623418
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32187
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
40BS22 1 1/8
Description
40BS22 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" P 22T 1-1/8" BORE
Part # 40BS22 1 1/8
BDI # 619674
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
33380
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore