Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
10.19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.478
Other Features:
Simplex Type
Global Part Number GPN:
569023
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Rough Bore
16BTB64
Description
16BTB64 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB64
BDI # 615834
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
20.38
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.956
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570376
Pitch Diameter - Millimeter:
517.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Global Part Number GPN:
36349
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Global Part Number GPN:
31823
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Rough Bore
32CTB64
Description
32CTB64 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB64
BDI # 618554
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
40.76
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.912
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
568997
Pitch Diameter - Millimeter:
1035.3
Mounting Method:
Bushed