25A72
Description
25A72 ROLLER CHAIN SPROCKET ; 1/4" P 72T 1/2" MIN PLAIN BORE A PLATE
Part # 25A72
BDI # 617853
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Global Part Number GPN:
31597
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Global Part Number GPN:
36132
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
60SF72
Description
60SF72 ROLLER CHAIN SPROCKET ; 3/4" P 72T BORED FOR SF BUSHING
Part # 60SF72
BDI # 623647
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
QD Bushing
Global Part Number GPN:
31074
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed
28CTB72
Description
28CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB72
BDI # 618119
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570472
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Bushed
50B72H
Description
50B72H ROLLER CHAIN SPROCKET ; RS50-1B72T W/HARDENED TOOTH
Part # 50B72
BDI # 17159586
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore