08B-3-85A
Description
08B-3-85A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002468
BDI # 18118935
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
12B-85A
Description
12B-85A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003577
BDI # 18119978
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
06B-85A
Description
06B-85A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001770
BDI # 18118285
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
12B-3-85A
Description
12B-3-85A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003528
BDI # 18119910
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub
16B-3-85A
Description
16B-3-85A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004108
BDI # 18120449
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub