Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Duplex Type
Global Part Number GPN:
30618
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
D16CTB95
Description
D16CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB95
BDI # 607503
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569990
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
D08CTB95
Description
D08CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB95
BDI # 607234
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569824
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.342
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30430
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
10BTB95
Description
10BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB95
BDI # 613917
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569108
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Bushed