Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
QD Bushing
Global Part Number GPN:
31280
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore
60B112F X 1-3/16
Description
H60B112F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B112F-1C
BDI # 915403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Global Part Number GPN:
31891
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
140A45
Description
140A45 ROLLER CHAIN SPROCKET ; RSB 140 CHAIN 45T A-NO HUB
Part # 140A45
BDI # 615551
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Global Part Number GPN:
31476
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore