Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
50SS C/P C/L
Description
50SS C/P C/L COTTERED CONNECTING LINK ; 50SS ANSI 0.625" CHAIN PITCH 1 STRAND
Part # 50SSCLCP
BDI # 21462854
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602456
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS50-1-SK1-CL
Description
50 SK-1 C/L SC CONNECTING LINK ; 0.625IN PITCH 0.625IN LG CS
Part # 50SK1CL
BDI # 906240
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK1 Attachment
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602565
50 LAMBDA-D RIV 10FT
Description
50 D-LAMBDA RIV DRIVE CHAIN ; 5/8" PITCH LUBE FREE 10FT/BOX
Part # 50LAMRB
BDI # 904683
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Maintenance Free
Chain Series:
Standard
Internal Special Features:
Self Lubricating | Sintered Bushing