Page 1 of 3

Next

Compare
RS11-SS-1-CL

COMPARE

RS11-SS-1-CL

Description
RS11-SS-1-CL CONN LINK

TSUBAKI

Part # 11SSCL

BDI # 905375

Features

Roller Width - Inch: 0.072
Chain Pitch - Inch: 0.148
Chain Size: 11
Component: Connecting Link
Roller Diameter - Millimeter: 2.286

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602852
Chain Series: Miniature
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY
11SS RIV 500FT

COMPARE

11SS RIV 500FT

Description
RS11SS RIV 500FT REEL ROLLER CHAIN ; 0.1475" PITCH RIVETED 500FT/REEL

TSUBAKI

Part # 11SSR500

BDI # 21839585

Features

Roller Width - Inch: 0.072
Chain Pitch - Inch: 0.148
Chain Size: 11
Component: Chain
Roller Diameter - Millimeter: 2.286

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
11SS RIV 10FT

COMPARE

11SS RIV 10FT

Description
11SSRB ULTRA MINIATURE CHAIN ; 11SS ANSI 0.148" PITCH 1 STRAND 10/BOX

TSUBAKI

Part # 11SSRB

BDI # 905378

Features

Roller Width - Inch: 0.072
Chain Pitch - Inch: 0.148
Chain Size: 11
Component: Chain
Roller Diameter - Millimeter: 2.286

Inch - Metric: Inch
Material: 304 Stainless Steel
Chain Series: Miniature
Internal Special Features: Corrosion Resistant
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY
DMD-MP47-1RAU-100FT;D3395

COMPARE

DMD-MP47-1RAU-100FT;D3395

Description
DMD-MP47-1RAU-100FT ; D3395 RLLR CHAIN ; 100FT/REEL

DIAMOND CHAIN

Part # 101958436; DMD-MP47-1RAU-100FT;D3395

BDI # 20857530

Features

Roller Width - Inch: 0.072
Chain Pitch - Inch: 0.148
Chain Size: 47
Component: Chain
Roller Diameter - Millimeter: 2.286

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
DMD-MP47-1RAU-10FT;D3393

COMPARE

DMD-MP47-1RAU-10FT;D3393

Description
DMD-MP47-1RAU-10FT ; D3393 RLLR CHAIN ; 10FT/BOX

DIAMOND CHAIN

Part # 101958434; DMD-MP47-1RAU-10FT;D3393

BDI # 21486055

Features

Roller Width - Inch: 0.072
Chain Pitch - Inch: 0.148
Chain Size: 47
Component: Chain
Roller Diameter - Millimeter: 2.286

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY