Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
27266
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
2336.8
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
92
Belt Series:
AX
Belt Width - Inch:
0.5
8MGT-1280-62
Description
8MGT-1280-62 TIMING BELT ; 8MM PITCH 1280MM PITCH LEN
Part # 92743160
BDI # 1116841
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377429
Belt Width - Millimeter:
62
Belt Pitch Length - Millimeter:
1280
Belt Pitch Length - Inch:
50.394
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
D50B20H
Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B20H
BDI # 607842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type
Global Part Number GPN:
30631
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382105
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1905
Belt Style:
V-Belt
Belt Outside Length - Inch:
75
Belt Series:
3V
Belt Width - Inch:
0.375
J 3 7/8
Description
J 3 7/8 QD BUSHING ; 3-7/8" BORE 5.148" OD 4-1/2" LTB
Part # J 3 7/8
BDI # 609110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID
Global Part Number GPN:
464646
Bushing Series:
J