Features
Inch - Metric:
Inch
Number of Bands:
6 Bands
Global Part Number GPN:
383496
Belt Width - Millimeter:
95.25
Belt Outside Length - Millimeter:
4089.4
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
161
Belt Series:
B
Belt Width - Inch:
3.75
SCXT205 SCR CONV REDCR
Description
SCXT205 SCR CONV REDCR ; SINGLE REDUCTION 5.29 RATIO SHAFT MOUNT
Part # 352218
BDI # 276126
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
330.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.044
Nominal Center Distance - Inch:
3.86
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.14
TA0107TB X 1-7/16 TAPER BUSH KIT
Description
TA0107TB X 1-7/16 TAPER BUSH KIT
Part # 900020
BDI # 295246
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 1-7/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Tapered Bushing Kit
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.614
Nominal Center Distance - Inch:
3.41
Other Features:
Single and Double Reduction | With Bushing | Light Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.68
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
16.3
Belt Outside Length - Millimeter:
2672
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
105.197
Belt Series:
XPB
Belt Width - Inch:
0.642