RENOLIN B 15 VG 46 55 GAL DRUM
Description
RENOLIN B 15 VG 46 PER GAL LUB/HYD OIL ; MIN ORDER AND SALE
Part # 601953408
BDI # 22151734
Features
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-4
Product Type:
Mineral Oil
RENOLIN B 15 VG 46 5 GAL PAIL
Description
RENOLIN B 15 VG 46 5 GAL LUB/HYD OIL ; 46 SQ MM/S VISCOSITU AT 40DEG C
Part # 601953385
BDI # 21469633
Features
Container Type:
Pail
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-4
Product Type:
Mineral Oil
FM HYDRAULIC OIL 32 55GAL DRUM
Description
FM HYDRAULIC OIL 32 55GAL
Part # 601968792
BDI # 21531708
Features
Other Features:
Anti-Wear | Anti-Oxidant
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Mineral Oil
RENOLIN B 10 VG 32 5GAL PAIL
Description
RENOLIN B 10 VG 32 5GAL HYD OIL ; 32 SQ MM/S VISCOSITY AT 40 DEG C
Part # 601953279
BDI # 21470845
Features
Container Type:
Pail
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-4
Product Type:
Mineral Oil
RENOLIN UNISYN CLP 150 5GAL PAIL
Description
RENOLIN UNISYN CLP 150 5GAL GEAR OIL ; 150 SQ MM/S VISCOSITY AT 40 DEG C
Part # 601952241
BDI # 21510123
Features
Container Type:
Pail
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Synthetic | Polyalphaolefin