FMO-350-AW-GG-OR 55GAL DRUM;L0901-062
Description
L0901-062 FMO-350-AW-GG-OR 55GAL DRUM
Part # L0901-062
BDI # 18229155
Features
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Orange
Product Name:
Oil
SAE/ISO Grade:
ISO 68
Product Type:
Mineral Oil
SCH 629 55GAL
Description
SCH 629 55GLN GEAR AND BEARING OIL ; 55GALLON DRUM
Part # SCH 629 55GLN
BDI # 22604659
Features
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Orange
Product Name:
Oil
SAE/ISO Grade:
ISO 150
Product Type:
Mineral Oil
SCH 632 55GAL
Description
SCH 632 55GAL GEAR AND BEARING OIL ; 320 55GALLON DRUM
Part # SCH 632 55GAL
BDI # 22604663
Features
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Orange
Product Name:
Oil
SAE/ISO Grade:
ISO 320
Product Type:
Mineral Oil