BIO-BASED 32 5GAL PAIL;L1050-060
Description
L1050-060 BIO-BASED HYD OIL 32 5GAL PAIL ; YELLOW LIQUID
Part # L1050-060
BDI # 18228290
Features
Other Features:
High Performance | Vegetable Based Oil
Container Type:
Pail
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Yellow
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Biodegradable
BIODEGRAD PENET OIL 5GAL PAIL;L0721-060
Description
L0721-060 BIODEGRAD PENETRAT OIL 5GAL ; PAIL
Part # L0721-060
BDI # 18228377
Features
Other Features:
Vegetable Based Oil | Displaces Water
Container Type:
Pail
Typical Use:
Chain | Cable
Texture:
Liquid
Color:
Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 15
Product Type:
Biodegradable
UTF BIO-BASED/GREEN 55GAL DRUM;L1072-062
Description
L1072-062 UTF-BIO-BASED/GREEN 55GAL DRUM
Part # L1072-062
BDI # 18229572
Features
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Yellow
Product Name:
Oil
SAE/ISO Grade:
SAE 75W Gear | ISO 46
Product Type:
Biodegradable
BIO-BASED 46 55GAL DRUM;L1051-062
Description
L1051-062 BIO-BASED HYD OIL 46 55GAL ; DRUM
Part # L1051-062
BDI # 18228293
Features
Other Features:
High Performance | Vegetable Based Oil
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Yellow
Product Name:
Oil
SAE/ISO Grade:
SAE 20 | ISO 46
Product Type:
Biodegradable
UTF BIO-BASED/GREEN 5GAL PAIL;L1072-060
Description
L1072-060 UTF-BIO-BASED/GREEN 5GAL PAIL
Part # L1072-060
BDI # 18229571
Features
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Yellow
Product Name:
Oil
SAE/ISO Grade:
SAE 75W Gear | ISO 46
Product Type:
Biodegradable