STABYLAN 500 HT 55 GAL DRUM
Description
STABYLAN 500 HT 55 GAL DRUM SYN OIL
Part # 601989599
BDI # 22325203
Features
Container Type:
Drum
Typical Use:
Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 68
Product Type:
Synthetic
MOLYKOTE L-1428 17.7KG PAIL
Description
MOLYKOTE L-1428 17.7KG PAIL ; 4038027 CHAIN OIL HIGH TEMPERATURE
Part # 132014
BDI # 238083
Features
Other Features:
Sulfur Free
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Light Straw
Product Name:
Oil
SAE/ISO Grade:
ISO 68
Product Type:
Ester
HO-68 5GAL PAIL;L0772-060
Description
L0772-060 HO-68 HYDRAULIC OIL 5GAL PAIL
Part # L0772-060
BDI # 18229239
Features
Other Features:
High Performance | Excellent Filterability | Hydrolytic Stability | Extended Pump Life
Container Type:
Pail
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 68
Product Type:
Petroleum Based
MOLYKOTE L-1668 FM 392LB DRUM
Description
MOLYKOTE L-1668 FM 392LB DRUM ; 4012311 PUMP OIL SYNTHETIC BLEND VACUUM
Part # 131886
BDI # 238094
Features
Other Features:
High Performance | Longer Oil Drain Interval | Reduced Lubricant Consumption
Container Type:
Drum
Typical Use:
Vacuum Pump
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 68
Product Type:
Polyalphaolefin
NO.3V 35LB PAIL;L0009-035
Description
L0009-035 NO.3V MACHINE OIL 35LB PAIL ; LIQUID AMBER
Part # L0009-035
BDI # 18228605
Features
Other Features:
Superior Protective Coating | Unique Load Carrying Film
Container Type:
Pail
Typical Use:
Machinery
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 68
Product Type:
Petroleum Based