1 FB56PSG3A 2 2.76 640 APG GM
Description
1 FB56PSG3A 2 2.76 640 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0120640
BDI # 287044
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
3/4 FB56PSG3A 3 2.76 640 APG GM
Description
3/4 FB56PSG3A 3 2.76 640 APG GM GRMTR ; NON RETURNABLE
Part # AP3430640
BDI # 287921
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
2.76:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/2 FB56PSG3A 3 2.76 640 APG GM
Description
1/2 FB56PSG3A 3 2.76 640 APG GM GRMTR ; NON RETURNABLE
Part # AP1230640
BDI # 287494
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
2.76:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
3/4 FB56PSG3A 2 2.76 640 APG GM
Description
3/4 FB56PSG3A 2 2.76 640 APG GM GRMTR ; NON RETURNABLE
Part # AP3420640
BDI # 287897
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
2.76:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
180DC0001A0002.7A1STD CU
Description
180DC0001A0002.7A1STD CU APG REDUCER ; NON RETURNABLE
Part # C85937
BDI # 288132
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
15
Overall Width - Inch:
9