1-1/2 FB143PTG4A 3 47.1 37 APGGM
Description
1-1/2 FB143PTG4A 3 47.1 37 APGGM GRMTR ; NON RETURNABLE
Part # AP3230037
BDI # 287835
Features
Mounting Frame:
FB143P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.56
140TM6A 47.1 A1 STD
Description
140TM6A 47.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85291
BDI # 288845
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
056TM6A 47.1 A1 STD
Description
056TM6A 47.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85281
BDI # 288835
Features
Mounting Frame:
56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
210TM5A 47.1 A1 STD
Description
210TM5A 47.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85250
BDI # 288806
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.73
250TM8A 47.1 A1 STD
Description
250TM8A 47.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85518
BDI # 289060
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
37.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.38