017-107-0096
Description
017-107-0096 AC GEARMOTOR ; 1/20HP 230VAC 95.5:1 RATIO INVTR DUTY
Part # 017-107-0096
BDI # 23069268
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
18.3
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Triple Reduction | Inverter Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.71
Overall Width - Inch:
5.36