014Q307-0096
Description
014Q307-0096 AC GEARMOTOR ; 1/4HP 115VAC 97:1 RATIO 18RPM 550IN-LBS
Part # 014Q307-0096
BDI # 23185655
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
18
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Triple Reduction | B Insulation Class | Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.13
Overall Width - Inch:
8.13