Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/8-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Black Oxide Coated
Width - Inch:
0.5
GSTC-112-12-B
Description
GSTC-112-12-B CLAMP COLLAR ; 1-1/8"-12 BORE BLK OXD STL
Part # GSTC-112-12-B
BDI # 196165
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/8-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Black Oxide Coated
Width - Inch:
0.5
TCL-18-12-F
Description
TCL-18-12-F THREADED SHAFT COLLAR ; 1PIECE 1-1/8"-12 BORE STEEL
Part # TCL-18-12-F
BDI # 801555
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/8-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TCL-18-12-SS
Description
TCL-18-12-SS THREADED SHAFT COLLAR ; 1PIECE 1-1/8"-12 BORE SS
Part # TCL-18-12-SS
BDI # 801556
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/8-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TSP-18-12-F
Description
TSP-18-12-F THREADED SHAFT COLLAR ; 2PIECE 1-1/8"-12 BORE STEEL
Part # TSP-18-12-F
BDI # 801630
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-1/8-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5