TSP-16-12-F
Description
TSP-16-12-F THREADED SHAFT COLLAR ; 2PIECE 1"-12 BORE STEEL
Part # TSP-16-12-F
BDI # 801624
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
ISTC-100-12-S
Description
ISTC-100-12-S CLAMP COLLAR ; 1"-12 BORE SS 1-PIECE 20/BOX
Part # ISTC-100-12-S
BDI # 196528
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Corrosion Resistance
Width - Inch:
0.5
TCL-16-12-SS
Description
TCL-16-12-SS THREADED SHAFT COLLAR ; 1PIECE 1"-12 BORE SS
Part # TCL-16-12-SS
BDI # 801550
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TCL-16-12-F
Description
TCL-16-12-F THREADED SHAFT COLLAR ; 1PIECE 1"-12 BORE STEEL
Part # TCL-16-12-F
BDI # 801549
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
ISTC-100-12
Description
ISTC-100-12 CLAMP COLLAR ; 1"-12 BORE BLK OXD STL 1-PIECE 20/BOX
Part # ISTC-100-12
BDI # 196527
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Black Oxide Coated
Width - Inch:
0.5