TSP-22-12-SS
Description
TSP-22-12-SS THREADED SHAFT COLLAR ; 2PIECE 1 3/8"-12 BORE SS
Part # TSP-22-12-SS
BDI # 801639
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-3/8-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563
TSP-22-12-F
Description
TSP-22-12-F THREADED SHAFT COLLAR ; 2PIECE 1 3/8"-12 BORE STEEL
Part # TSP-22-12-F
BDI # 801638
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-3/8-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563
TCL-22-12-F
Description
TCL-22-12-F THREADED SHAFT COLLAR ; 1PIECE 1 3/8"-12 BORE STEEL
Part # TCL-22-12-F
BDI # 801563
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/8-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.563
ISTC-137-12-S
Description
ISTC-137-12-S CLAMP COLLAR ; 3/8"-12 BORE SS 1-PIECE 10/BOX
Part # ISTC-137-12-S
BDI # 196542
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/8-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Corrosion Resistance
Width - Inch:
0.563
GSTC-137-12-B
Description
GSTC-137-12-B CLAMP COLLAR ; 3/8"-12 BORE BLK OXD STL
Part # GSTC-137-12-B
BDI # 196173
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/8-12
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Black Oxide Coated
Width - Inch:
0.563