TCL-36-12-SS

COMPARE

TCL-36-12-SS

Description
TCL-36-12-SS THREADED SHAFT COLLAR ; 1PIECE 2 1/4"-12 BORE SS

RULAND

Part # TCL-36-12-SS

BDI # 801582

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: 2-1/4-12
Component: Shaft Collar
Width - Millimeter: 19.05
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.75

Price Inventory : Available to order
Loading Price
QTY
TCL-36-12-F

COMPARE

TCL-36-12-F

Description
TCL-36-12-F THREADED SHAFT COLLAR ; 1PIECE 2 1/4"-12 BORE STEEL

RULAND

Part # TCL-36-12-F

BDI # 801581

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: 2-1/4-12
Component: Shaft Collar
Width - Millimeter: 19.05
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.75

Price Inventory : Available to order
Loading Price
QTY
TSP-36-12-F

COMPARE

TSP-36-12-F

Description
TSP-36-12-F THREADED SHAFT COLLAR ; 2PIECE 2 1/4"-12 BORE STEEL

RULAND

Part # TSP-36-12-F

BDI # 801656

Features

Split or Solid Description: Two Piece Split Threaded
Bore Threaded: 2-1/4-12
Component: Shaft Collar
Width - Millimeter: 19.05
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.75

Price Inventory : Available to order
Loading Price
QTY
TSP-36-12-SS

COMPARE

TSP-36-12-SS

Description
TSP-36-12-SS THREADED SHAFT COLLAR ; 2PIECE 2 1/4"-12 BORE SS

RULAND

Part # TSP-36-12-SS

BDI # 801657

Features

Split or Solid Description: Two Piece Split Threaded
Bore Threaded: 2-1/4-12
Component: Shaft Collar
Width - Millimeter: 19.05
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch: 0.75

Price Inventory : Available to order
Loading Price
QTY