ISTC-200-12
Description
ISTC-200-12 CLAMP COLLAR ; 2"-12 BORE BLK OXD STL 1-PIECE 5/BOX
Part # ISTC-200-12
BDI # 196549
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Black Oxide Coated
Width - Inch:
0.688
TC-200-12-S
Description
TC-200-12-S CLAMP COLLAR ; 2"-12 BORE SS 1-PIECE 5/BOX
Part # TC-200-12-S
BDI # 197447
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Corrosion Resistance | Safety Clamping Collar | No Relief Cut
Width - Inch:
0.625
TC-200-12
Description
TC-200-12 CLAMP COLLAR ; 2"-12 BORE BLK OXD STL 1-PIECE 5/BOX
Part # TC-200-12
BDI # 197446
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Black Oxide Coated | Safety Clamping Collar | No Relief Cut
Width - Inch:
0.625
TCL-32-12-F
Description
TCL-32-12-F THREADED SHAFT COLLAR ; 1PIECE 2-12 BORE STEEL
Part # TCL-32-12-F
BDI # 801575
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688
TSP-32-12-F
Description
TSP-32-12-F THREADED SHAFT COLLAR ; 2PIECE 2-12 BORE STEEL
Part # TSP-32-12-F
BDI # 801650
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
2-12
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688