MXT20 1 7/16
Description
MXT20 1 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT20 1 7/16
BDI # 17800469
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
35.712
Length Thru Bore - Inch:
1.406
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Cast/Ductile Material
Bushing Series:
XT20
MXT20 1 11/16
Description
MXT20 1 11/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT20 1 11/16
BDI # 17800444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
35.712
Length Thru Bore - Inch:
1.406
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Cast/Ductile Material
Bushing Series:
XT20
MXT20 1 15/16
Description
MXT20 1 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT20 1 15/16
BDI # 17800467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
35.712
Length Thru Bore - Inch:
1.406
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT20
MXT20 1 3/16
Description
MXT20 1 3/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT20 1 3/16
BDI # 17800468
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
35.712
Length Thru Bore - Inch:
1.406
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Cast/Ductile Material
Bushing Series:
XT20
XTB20-1.4375-SS
Description
XTB20-1.4375-SS TAPERED BUSHING ; XT20 STYLE 1.4375" BORE - SS
Part # XTB20-1.4375-SS
BDI # 22974790
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
23.8
Length Thru Bore - Inch:
0.937
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.406IN Total Length | 3.188IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/16IN Screw Size
Bushing Series:
XT20