MXT25 1 3/4
Description
MXT25 1 3/4 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT25 1 3/4
BDI # 17800466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Cast/Ductile Material
Bushing Series:
XT25
XTB25-2.2500-SS
Description
XTB25-2.2500-SS TAPERED BUSHING ; XT25 STYLE 2.25" BORE SS
Part # XTB25-2.2500-SS
BDI # 22975232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.875IN Total Length | 3.75IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
XT25
XTB25-2.5000-SS
Description
XTB25-2.5000-SS TAPERED BUSHING ; XT25 STYLE 2.5" BORE SS
Part # XTB25-2.5000-SS
BDI # 22975238
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.875IN Total Length | 3.75IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
XT25
XTB25-25MM-SS
Description
XTB25-25MM-SS TAPERED BUSHING ; XT25 STYLE 25MM BORE - STAINLESS STEEL
Part # XTB25-25MM-SS
BDI # 22975242
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 47.625MM Total Length | 95.25MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
XT25
XTB25-30MM-SS
Description
XTB25-30MM-SS TAPERED BUSHING ; XT25 STYLE 30MM BORE - STAINLESS STEEL
Part # XTB25-30MM-SS
BDI # 22975244
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 47.625MM Total Length | 95.25MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
XT25