MXT35 2 15/16
Description
MXT35 2 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT35 2 15/16
BDI # 17800486
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT35
XTB35-2.8750-SS
Description
XTB35-2.8750-SS TAPERED BUSHING ; XT35 STYLE 2.875" BORE SS
Part # XTB35-2.8750-SS
BDI # 22975334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-2.3750-SS
Description
XTB35-2.3750-SS TAPERED BUSHING ; XT35 STYLE 2.375" BORE SS
Part # XTB35-2.3750-SS
BDI # 22975324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-2.4375-SS
Description
XTB35-2.4375-SS TAPERED BUSHING ; XT35 STYLE 2.4375" BORE - SS
Part # XTB35-2.4375-SS
BDI # 22975326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-2.5000-SS
Description
XTB35-2.5000-SS TAPERED BUSHING ; XT35 STYLE 2.5" BORE SS
Part # XTB35-2.5000-SS
BDI # 22975328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35