MXT40 3 7/16
Description
MXT40 3 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT40 3 7/16
BDI # 17800497
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Cast/Ductile Material
Bushing Series:
XT40
MXT40 2 7/16
Description
MXT40 2 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT40 2 7/16
BDI # 17800494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Cast/Ductile Material
Bushing Series:
XT40
MXT40 2 15/16
Description
MXT40 2 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT40 2 15/16
BDI # 17800492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT40
MXT40 3 1/2
Description
MXT40 3 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT40 3 1/2
BDI # 17800495
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Cast/Ductile Material
Bushing Series:
XT40
XTB40-3.7500-SS
Description
XTB40-3.7500-SS TAPERED BUSHING ; XT40 STYLE 3.75" BORE SS
Part # XTB40-3.7500-SS
BDI # 22975384
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
49.352
Length Thru Bore - Inch:
1.943
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.818IN Total Length | 6.125IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
XT40