228675
Description
228675 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 540MM MD (SMARTCATALOG)
Part # 228675
BDI # 27309613
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
540
Length - Millimeter:
160
Other Features:
28 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
Features
Thread Size:
TR670 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Other Features:
Trapezoidal Thread | MS 30/670 Locking Clip
Nominal Thickness - Inch:
3.15
Nominal Thickness - Millimeter:
80
228644
Description
228644 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 600MM HD (SMARTCATALOG)
Part # 228644
BDI # 27294603
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.362
Outside Diameter - Millimeter:
695
Bore - Millimeter:
600
Length - Millimeter:
203
Other Features:
33 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
Features
Thread Size:
TR560 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Other Features:
Trapezoidal Thread | MS 30/560 Locking Clip
Nominal Thickness - Inch:
2.953
Nominal Thickness - Millimeter:
75
228676
Description
228676 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 560MM MD (SMARTCATALOG)
Part # 228676
BDI # 27302862
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.787
Outside Diameter - Millimeter:
655
Bore - Millimeter:
560
Length - Millimeter:
160
Other Features:
30 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299