Features
Thread Size:
0.25-28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
28
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
0.25-28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
28
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
0.25-28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
28
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
0.25-28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
2024 Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
28
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
SNF04-28S
Description
SNF04-28S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNF04-28S
BDI # 966951
Features
Thread Size:
0.25-28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
28
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137