CNC05-18S
Description
CNC05-18S CLAMP NUT ; 18TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC05-18S
BDI # 966848
Features
Thread Size:
0.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
SNC05-18S
Description
SNC05-18S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNC05-18S
BDI # 966938
Features
Thread Size:
0.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
CNC05-18A
Description
CNC05-18A CLAMP NUT ; 18TPI SINGLE SPLIT ALUMINUM
Part # CNC05-18A
BDI # 966803
Features
Thread Size:
0.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
0.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
0.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137