Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
CNB-02
Description
CNB-02 CLAMP NUT ; 32TPI 1-5/16" OD 0.385" NOMINAL THK
Part # CNB-02
BDI # 966688
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.312
Outside Diameter - Millimeter:
33.325
Other Features:
One Piece Split | M4 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
32
Nominal Thickness - Inch:
0.375
Nominal Thickness - Millimeter:
9.525
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
303 Stainless Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204