Features
Thread Size:
0.875-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.875-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.875-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Threads per Inch:
16
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
CNS14-16S
Description
CNS14-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT
Part # CNS14-16S
BDI # 966876
Features
Thread Size:
0.875-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.875-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7