CNF16-12S

COMPARE

CNF16-12S

Description
CNF16-12S CLAMP NUT ; 12TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF16-12S

BDI # 966869

Features

Thread Size: 1-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNF16-12A

COMPARE

CNF16-12A

Description
CNF16-12A CLAMP NUT ; 12TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF16-12A

BDI # 966824

Features

Thread Size: 1-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: 2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SNF16-12

COMPARE

SNF16-12

Description
SNF16-12 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF16-12

BDI # 966914

Features

Thread Size: 1-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SNF16-12S

COMPARE

SNF16-12S

Description
SNF16-12S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF16-12S

BDI # 966959

Features

Thread Size: 1-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNF16-12

COMPARE

CNF16-12

Description
CNF16-12 CLAMP NUT ; 12TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF16-12

BDI # 966779

Features

Thread Size: 1-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY