Page 1 of 2

Next

Compare
CNS16-16A

COMPARE

CNS16-16A

Description
CNS16-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS16-16A

BDI # 966832

Features

Thread Size: 1-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: 2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
NI-03

COMPARE

NI-03

Description
NI-03 LOCKNUT ; 1.000-16 THREAD 1.75IN OD 0.385IN THK

WHITTET-HIGGINS

Part # NI-03

BDI # 967537

Features

Thread Size: 1-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Threads per Inch: 16

Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
CNS16-16

COMPARE

CNS16-16

Description
CNS16-16 CLAMP NUT ; 16TPI 1-3/4" OD 1/2" NOMINAL THK

WHITTET-HIGGINS

Part # CNS16-16

BDI # 966787

Features

Thread Size: 1-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
BHI-03

COMPARE

BHI-03

Description
BHI-03 LOCKNUT ; 16TPI 1.75" OD 0.438" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-03

BDI # 967028

Features

Thread Size: 1-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.438
Nominal Thickness - Millimeter: 11.125

Price Inventory : Available to order
Loading Price
QTY
CNS16-16S

COMPARE

CNS16-16S

Description
CNS16-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS16-16S

BDI # 966877

Features

Thread Size: 1-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY