SNC16-8S

COMPARE

SNC16-8S

Description
SNC16-8S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC16-8S

BDI # 966945

Features

Thread Size: 1-8
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 8
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNC16-8A

COMPARE

CNC16-8A

Description
CNC16-8A CLAMP NUT ; 8TPI SINGLE SPLIT ALUMINUM

WHITTET-HIGGINS

Part # CNC16-8A

BDI # 966810

Features

Thread Size: 1-8
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 8
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
SNC16-8

COMPARE

SNC16-8

Description
SNC16-8 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC16-8

BDI # 966900

Features

Thread Size: 1-8
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 8
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNC16-8

COMPARE

CNC16-8

Description
CNC16-8 CLAMP NUT ; 8TPI SINGLE SPLIT STEEL

WHITTET-HIGGINS

Part # CNC16-8

BDI # 966765

Features

Thread Size: 1-8
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 8
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNC16-8S

COMPARE

CNC16-8S

Description
CNC16-8S CLAMP NUT ; 8TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNC16-8S

BDI # 966855

Features

Thread Size: 1-8
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 8
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY