Page 1 of 2

Next

Compare
SNS20-16

COMPARE

SNS20-16

Description
SNS20-16 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS20-16

BDI # 966924

Features

Thread Size: 1.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Outside Diameter - Millimeter: 52.4
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
NI-05

COMPARE

NI-05

Description
NI-05 LOCKNUT ; 1.250-16 THREAD 2IN OD 0.51IN THK

WHITTET-HIGGINS

Part # NI-05

BDI # 967539

Features

Thread Size: 1.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8
Threads per Inch: 16

Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : Available to order
Loading Price
QTY
BHI-05

COMPARE

BHI-05

Description
BHI-05 LOCKNUT ; 16TPI 2" OD 0.438" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-05

BDI # 967030

Features

Thread Size: 1.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
CNS20-16

COMPARE

CNS20-16

Description
CNS20-16 CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS20-16

BDI # 966789

Features

Thread Size: 1.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Outside Diameter - Millimeter: 52.4
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNS20-16A

COMPARE

CNS20-16A

Description
CNS20-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS20-16A

BDI # 966834

Features

Thread Size: 1.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Outside Diameter - Millimeter: 52.4
Other Features: 2024 Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY