Page 1 of 2

Next

Compare
BHI-06

COMPARE

BHI-06

Description
BHI-06 LOCKNUT ; 16TPI 2.25" OD 0.563" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-06

BDI # 967031

Features

Thread Size: 1.375-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Outside Diameter - Millimeter: 57.15
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
CNS22-16

COMPARE

CNS22-16

Description
CNS22-16 CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS22-16

BDI # 966790

Features

Thread Size: 1.375-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Outside Diameter - Millimeter: 57.15
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
SNS22-16S

COMPARE

SNS22-16S

Description
SNS22-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS22-16S

BDI # 966970

Features

Thread Size: 1.375-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Outside Diameter - Millimeter: 57.15
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
NI-06

COMPARE

NI-06

Description
NI-06 LOCKNUT ; 1.375-16 THREAD 2.25IN OD 0.51IN THK

WHITTET-HIGGINS

Part # NI-06

BDI # 967540

Features

Thread Size: 1.375-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Outside Diameter - Millimeter: 57.15
Threads per Inch: 16

Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : Available to order
Loading Price
QTY
SNS22-16

COMPARE

SNS22-16

Description
SNS22-16 CLAMP NUT ; 16TPI 2-1/4" OD 9/16" NOMINAL THK

WHITTET-HIGGINS

Part # SNS22-16

BDI # 966925

Features

Thread Size: 1.375-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Outside Diameter - Millimeter: 57.15
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY