Features
Thread Size:
1.375-6
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
1.375-6
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
1.375-6
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
CNC22-6S
Description
CNC22-6S CLAMP NUT ; 6TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC22-6S
BDI # 966858
Features
Thread Size:
1.375-6
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
1.375-6
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3