CNC24-6S

COMPARE

CNC24-6S

Description
CNC24-6S CLAMP NUT ; 6TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNC24-6S

BDI # 966859

Features

Thread Size: 1.5-6
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
SNC24-6S

COMPARE

SNC24-6S

Description
SNC24-6S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC24-6S

BDI # 966949

Features

Thread Size: 1.5-6
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
CNC24-6

COMPARE

CNC24-6

Description
CNC24-6 CLAMP NUT ; 6TPI SINGLE SPLIT STEEL

WHITTET-HIGGINS

Part # CNC24-6

BDI # 966769

Features

Thread Size: 1.5-6
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
SNC24-6

COMPARE

SNC24-6

Description
SNC24-6 CLAMP NUT ; 6TPI 2-3/8" OD 9/16" NOMINAL THK

WHITTET-HIGGINS

Part # SNC24-6

BDI # 966904

Features

Thread Size: 1.5-6
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
CNC24-6A

COMPARE

CNC24-6A

Description
CNC24-6A CLAMP NUT ; 6TPI SINGLE SPLIT ALUMINUM

WHITTET-HIGGINS

Part # CNC24-6A

BDI # 966814

Features

Thread Size: 1.5-6
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Other Features: Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY