N 052

COMPARE

N 052

Description
N 052 BRG LOCKNUT

TIMKEN

Part # N 052

BDI # 1367083

Features

Thread Size: 10.192-6
Inch - Metric: Inch
Outside Diameter - Inch: 12.193
Outside Diameter - Millimeter: 309.702
Threads per Inch: 6

Nominal Thickness - Inch: 1.416
Nominal Thickness - Millimeter: 35.966

Price Inventory : Available to order
Loading Price
QTY
N-052

COMPARE

N-052

Description
N-052 LOCKNUT ; 6TPI 12-3/16" OD 1.416" NOMINAL THK

WHITTET-HIGGINS

Part # N-052

BDI # 967649

Features

Thread Size: 10.192-6
Inch - Metric: Inch
Outside Diameter - Inch: 12.188
Outside Diameter - Millimeter: 309.575
Threads per Inch: 6

Nominal Thickness - Inch: 1.416
Nominal Thickness - Millimeter: 35.966

Price Inventory : Available to order
Loading Price
QTY
N 052

COMPARE

N 052

Description
N 052 BRG LOCKNUT ; 6TPI 12-3/16" OD 1.416" NOMINAL THK

SKF

Part # N 052

BDI # 1304554

Features

Thread Size: 10.192-6
Inch - Metric: Inch
Outside Diameter - Inch: 12.188
Outside Diameter - Millimeter: 309.575
Other Features: Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 1.416
Nominal Thickness - Millimeter: 35.966

Price Inventory : Available to order
Loading Price
QTY
N052

COMPARE

N052

Description
N052 ADAPTER SLEEVE

NTN

Part # N052

BDI # 17050276

Features

Thread Size: 10.192-6
Inch - Metric: Inch
Outside Diameter - Inch: 12.188
Outside Diameter - Millimeter: 309.575
Threads per Inch: 6

Nominal Thickness - Inch: 1.416
Nominal Thickness - Millimeter: 35.966

Price Inventory : Available to order
Loading Price
QTY