CNF32-12S

COMPARE

CNF32-12S

Description
CNF32-12S CLAMP NUT ; 12TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF32-12S

BDI # 966875

Features

Thread Size: 2-12
Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
CNF32-12A

COMPARE

CNF32-12A

Description
CNF32-12A CLAMP NUT ; 12TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF32-12A

BDI # 966830

Features

Thread Size: 2-12
Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Other Features: 2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
SNF32-12

COMPARE

SNF32-12

Description
SNF32-12 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF32-12

BDI # 966920

Features

Thread Size: 2-12
Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
CNF32-12

COMPARE

CNF32-12

Description
CNF32-12 CLAMP NUT ; 12TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF32-12

BDI # 966785

Features

Thread Size: 2-12
Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Other Features: Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY
SNF32-12S

COMPARE

SNF32-12S

Description
SNF32-12S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF32-12S

BDI # 966965

Features

Thread Size: 2-12
Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Loading Price
QTY