NI-17

COMPARE

NI-17

Description
NI-17 LOCKNUT ; 3.500-16 THREAD 4.75IN OD 0.76IN THK

WHITTET-HIGGINS

Part # NI-17

BDI # 967551

Features

Thread Size: 3.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Threads per Inch: 16

Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Available to order
Loading Price
QTY
BHI-17

COMPARE

BHI-17

Description
BHI-17 LOCKNUT ; 16TPI 4.75" OD 0.813" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-17

BDI # 967042

Features

Thread Size: 3.5-16
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.813
Nominal Thickness - Millimeter: 20.65

Price Inventory : Available to order
Loading Price
QTY